Power Supply, 20A, 3PH, 380-480VAC, 24VDC, 42W, DIN Rail Mount

Item #: 296117

Cat #: SDN20-24-480CC

UPC: 783472004546

Sign In or Register to view pricing and more.
Documents & Guides
Power Supply, 20A, 3PH, 380-480VAC, 24VDC, 42W, DIN Rail Mount20 Amp, Power Supply, SDN-C Series, 3-Phase, Input Voltage, 380 - 480 Volt AC & 600 Volt DC, Output Voltage, 24 Volt DC, 42 Watts, Din Rail Mount

Overview

Power Supply, 20A, 3PH, 380-480VAC, 24VDC, 42W, DIN Rail Mount20 Amp, Power Supply, SDN-C Series, 3-Phase, Input Voltage, 380 - 480 Volt AC & 600 Volt DC, Output Voltage, 24 Volt DC, 42 Watts, Din Rail Mount
Also known as: 783472004546, SDN20-24-480CC

Specifications

Phase: 3
Wattage: 42
Volts DC: 24
Type: Power Supply
Mounting: DIN Rail
Amps: 20
Volts AC Range: 100 - 240, 380 - 480
Volts DC Range: 450 - 760
Phase: 3
Volts DC: 24
Mounting: DIN Rail
Volts AC Range: 100 - 240, 380 - 480
Wattage: 42
Type: Power Supply
Amps: 20
Volts DC Range: 450 - 760

Customer Reviews

No reviews for this product
(0)