Comb. Wallplate, 2-Gang, Toggle/Duplex, Type 430 Stainless Steel
Item #:
29611
Cat #:
84005
UPC:
078477428702
Sign In or Register to view pricing and more.
Documents & Guides
2-Gang, 1-Toggle 1-Duplex Device Combination Wallplate, Standard Size, 430 Stainless Steel, Device Mount - Stainless Steel.
Overview
2-Gang, 1-Toggle 1-Duplex Device Combination Wallplate, Standard Size, 430 Stainless Steel, Device Mount - Stainless Steel.
2-Gang 1-Toggle 1-Duplex Device Combination Wallplate, Standard Size, 430 Stainless Steel, Device Mount, - Stainless Steel
Also known as: 078477428702, 84005
Specifications
Type: | Toggle Switch, Combination Plate, Duplex |
Gangs: | 2 |
Mounting: | Device |
Size: | Standard |
Material: | Stainless Steel |
Color: | Stainless |
Type: | Toggle Switch, Combination Plate, Duplex |
Mounting: | Device |
Material: | Stainless Steel |
Gangs: | 2 |
Size: | Standard |
Color: | Stainless |
Customer Reviews
No reviews for this product
(0)