This product may not be available in all locations.

Pressure Switch, Type 1 Enclosure, 70 - 150 PSI, Adjustable Range
Item #: 296108
Cat #: 9013FHG12J52X
UPC: 785901522935
Sign In or Register to view pricing and more.
Documents & Guides
Pressure Switch, Type 1 Enclosure, Nitrile Diaphragm, 70 - 150 PSI, Adjustable Operating Range, 30 PSI, Fixed Differential, 150 PSI Maximum Pressure, 575 Volt AC, 2-Pole Single Throw, 2-Way Pressure Release Valve, 1/4 Inch NPSF Internal Flange Fitting
Overview
Pressure Switch, Type 1 Enclosure, Nitrile Diaphragm, 70 - 150 PSI, Adjustable Operating Range, 30 PSI, Fixed Differential, 150 PSI Maximum Pressure, 575 Volt AC, 2-Pole Single Throw, 2-Way Pressure Release Valve, 1/4 Inch NPSF Internal Flange Fitting
Also known as: 785901522935, 9013FHG12J52X
Specifications
Range: | 150 PSI, 30 PSI, 70 - 150 PSI |
Poles: | 2 |
Amps: | 10 |
Type: | Pressure Switch, Air Only |
IP/NEMA Rating: | NEMA 1 |
Mounting: | Conduit |
Volts AC: | 575 |
Standards: | California Proposition 65 |
Range: | 150 PSI, 30 PSI, 70 - 150 PSI |
Amps: | 10 |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 575 |
Poles: | 2 |
Type: | Pressure Switch, Air Only |
Mounting: | Conduit |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)