Terminal Block, 55A, 600V AC/DC, Blue, 10mm

Item #: 29599

Cat #: 1492-CA1B

UPC: 662073905097

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 55 Amp, 600 Volt AC/DC, Blue, 10 mm

Overview

Terminal Block, 55 Amp, 600 Volt AC/DC, Blue, 10 mm
Also known as: 662073905097, 1492-CA1B

Specifications

Size: 10 mm
Amps: 55
Color: Blue
Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Poles: 1
Volts AC: 600
Allowable Gauge Range: 22 - 8
Size: 10 mm
Color: Blue
Volts DC: 600
Poles: 1
Allowable Gauge Range: 22 - 8
Amps: 55
Family / Style: 1492
Mounting: DIN Rail
Volts AC: 600

Customer Reviews

No reviews for this product
(0)