
MC Cable, Aluminum Flex, (3) 4 AWG Str Alum w/ Ground
Item #: 295943
Cat #: MCAL4446WG
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
MC Cable, Aluminum Flex, (3) 4 AWG Stranded Aluminum w/Ground
Overview
MC Cable, Aluminum Flex, (3) 4 AWG Stranded Aluminum w/Ground
Also known as: MCAL4446WG
Specifications
Gauge: | 4 |
Material: | Copper |
Jacket: | Aluminum |
Volts AC: | 600 |
Conductors: | 4 |
Stranding: | Stranded |
Gauge: | 4 |
Jacket: | Aluminum |
Conductors: | 4 |
Material: | Copper |
Volts AC: | 600 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)