LTG HID XPRF DUST-IGNI PRF FIX

Item #: 295931

Cat #: CJLP7010-MT

UPC: 781381607919

Sign In or Register to view pricing and more.
Appleton Code Master Jr. Factory Sealed HID Luminaire Without Guard, Fixture Type: Pendant (Rigid Or Flexible Mounting), Lamp Type: 70 WTT S62 5000 LM Medium High Pressure Sodium, Lamp Wattage: 70 WTT, Voltage Rating: 120/208/240/277 V, Number Of Lamps: 1, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum Ballast Body And Guard, Die-Cast Copperfree (4/10 Of 1 PCT Maximum) Aluminum Pendant Mounting Hood, Fixture Wattage: 70 WTT, Amperage Rating: 0.35 AMP Starting, 0.36 AMP Operating At 277 V, Length: 8 IN, Width: 8 IN, Height: 17.87 IN, Housing Finish: Epoxy Powder Coat, Housing Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Ambient Temperature Range: 121 - 135 DEG C, Temperature Range: 90 DEG C Supply Wire, Ballast Type: High Reactance High Power Factor Autotransformer (HX-HPF), Ballast Quantity: 1, Number Of Hubs: 1, Hub Size: 1 IN, Reflector/Refractor: Fiberglass Reinforced Polyester Reflector, Standard: NEC: Class I, Division 1 And 2, GroupsB, C, D, ClassII, Division 1And 2, Groups E, F, G, Class III, CSA: Class I, Division 1 And 2, Groups B, C, D, Class II, Division 1 And 2, Groups E, F, G, Class III, Type 4X, Exd IIB + H2, UL 1598, 844, E10444, CSA C22.2 No.250, C22.2 No.137, 025428, For Use In Chemical And Petrochemical Plants Such As Manufacturers Of Plastics, Paints And Thinners, In Refineries And In Other Areas Where Ignitable Vapors, Dust, Moisture And Corrosive Elements May Be Present, Outdoor Saltwater Locations And For Other Wet Locations, For Use with Threaded Metal Conduit

Overview

Appleton Code Master Jr. Factory Sealed HID Luminaire Without Guard, Fixture Type: Pendant (Rigid Or Flexible Mounting), Lamp Type: 70 WTT S62 5000 LM Medium High Pressure Sodium, Lamp Wattage: 70 WTT, Voltage Rating: 120/208/240/277 V, Number Of Lamps: 1, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum Ballast Body And Guard, Die-Cast Copperfree (4/10 Of 1 PCT Maximum) Aluminum Pendant Mounting Hood, Fixture Wattage: 70 WTT, Amperage Rating: 0.35 AMP Starting, 0.36 AMP Operating At 277 V, Length: 8 IN, Width: 8 IN, Height: 17.87 IN, Housing Finish: Epoxy Powder Coat, Housing Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Ambient Temperature Range: 121 - 135 DEG C, Temperature Range: 90 DEG C Supply Wire, Ballast Type: High Reactance High Power Factor Autotransformer (HX-HPF), Ballast Quantity: 1, Number Of Hubs: 1, Hub Size: 1 IN, Reflector/Refractor: Fiberglass Reinforced Polyester Reflector, Standard: NEC: Class I, Division 1 And 2, GroupsB, C, D, ClassII, Division 1And 2, Groups E, F, G, Class III, CSA: Class I, Division 1 And 2, Groups B, C, D, Class II, Division 1 And 2, Groups E, F, G, Class III, Type 4X, Exd IIB + H2, UL 1598, 844, E10444, CSA C22.2 No.250, C22.2 No.137, 025428, For Use In Chemical And Petrochemical Plants Such As Manufacturers Of Plastics, Paints And Thinners, In Refineries And In Other Areas Where Ignitable Vapors, Dust, Moisture And Corrosive Elements May Be Present, Outdoor Saltwater Locations And For Other Wet Locations, For Use with Threaded Metal Conduit
Also known as: 781381607919, CJLP7010-MT

Specifications

Wattage: 70
Light Technology: HID
Volts AC Range: 120 - 277
Wattage: 70
Volts AC Range: 120 - 277
Light Technology: HID

Customer Reviews

No reviews for this product
(0)