
Universal Cable Runway, Steel, 18" Wide, Black
Item #: 29587
Cat #: 10250-718
UPC: 703957115659
Documents & Guides
Universal Cable Runway, Steel, 18" Wide, Black
Sign In or Register to view pricing and more.
Overview
Universal Cable Runway, Steel, 18" Wide, Black
Our most popular cable runway is designed for value conscious customers. The Universal Cable Runway offers the industry standard features you’ve come to expect. With the runway supported every 5’ (1.5 m), maximum load with minimal deflection is 132 lb/ft (59.9 kg).
Also known as: 703957115659, 10250-718
Specifications
Color: | Black |
Material: | Steel |
Color: | Black |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)