Adaptor, 48-MM ROU

Item #: 295808

Cat #: S2MA48

UPC: 783510192266

Sign In or Register to view pricing and more.
Documents & Guides
Adapter, 48-mm Round Tube, Bulletin Cs4 (compact Suspension System), Size/dims:3.94x5.91x0.00, Material/finish: Aluminum

Overview

Adapter, 48-mm Round Tube, Bulletin Cs4 (compact Suspension System), Size/dims:3.94x5.91x0.00, Material/finish: Aluminum
Also known as: 783510192266, S2MA48

Specifications

Material: Steel, Aluminum
Width: 3.150 in
Depth: 3.150 in
Height: 0.590 in
Material: Steel, Aluminum
Depth: 3.150 in
Width: 3.150 in
Height: 0.590 in

Customer Reviews

No reviews for this product
(0)