Flng Cplg, 48-mm #1013057000

Item #: 295807

Cat #: S2MFC48

UPC: 783510188160

Sign In or Register to view pricing and more.
Documents & Guides
Syspend 281-Max 48-mm Round Tube Flange Coupling and Adapter, 4.13x3.07x3.07, Aluminum

Overview

Syspend 281-Max 48-mm Round Tube Flange Coupling and Adapter, 4.13x3.07x3.07, Aluminum
Use Flange Coupling to attach the Vertical Motion Pedestal Tube to the enclosure. Enclosure can be rotated 300 degrees and locked in position. Includes safety stop and maintenance-free bearing. RAL 9005 black finish. Die-cast aluminum construction. Includes installation instructions, gaskets and enclosure mounting hardware.
Also known as: 783510188160, S2MFC48

Specifications

Height: 5 in
Width: 3.150 in
Depth: 3.150 in
Material: Aluminum
Height: 5 in
Depth: 3.150 in
Width: 3.150 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)