Power Distribution Block, Black, 600V

Item #: 295793

Cat #: AS-K2-K2

UPC: 662381166166

Documents & Guides
Power Distribution Block, Black, 600V, (2) 2/0-14 AWG (Line) - (2) 2/0-14 AWG (Load), Aluminum Body - Glass-Filled Polyester Base
Sign In or Register to view pricing and more.

No associated products found.

Overview

Power Distribution Block, Black, 600V, (2) 2/0-14 AWG (Line) - (2) 2/0-14 AWG (Load), Aluminum Body - Glass-Filled Polyester Base
Power Distribution Blocks are made of high strength, high-conductivity aluminum alloy and are mounted in a high-strength glass-filled polyester base. Each block can stand alone or combine with other blocks to form a multi-block set.
Also known as: 662381166166, AS-K2-K2

Specifications

Mounting: Surface
Color: Black
Volts AC: 600
Material: Glass-Filled Polyester
Allowable Gauge Range: 14 - 2/0
Mounting: Surface
Volts AC: 600
Allowable Gauge Range: 14 - 2/0
Color: Black
Material: Glass-Filled Polyester

Customer Reviews

No reviews for this product
(0)