Terminal Block, 55A, 600V AC/DC, Red, 10mm

Item #: 29573

Cat #: 1492-CA1RE

UPC: 662073905110

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 55 Amp, 600 Volt AC/DC, Red, 10 mm

Overview

Terminal Block, 55 Amp, 600 Volt AC/DC, Red, 10 mm
Also known as: 662073905110, 1492-CA1RE

Specifications

Type: Terminal Block
Amps: 55
Color: Red
Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Volts AC: 600
Allowable Gauge Range: 22 - 8
Type: Terminal Block
Color: Red
Volts DC: 600
Volts AC: 600
Amps: 55
Family / Style: 1492
Mounting: DIN Rail
Allowable Gauge Range: 22 - 8

Customer Reviews

No reviews for this product
(0)