Enclosure, Type 4x, 9" x 12" x 6"

Item #: 29563

Cat #: LHC233116SS

UPC: 783510110369

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Instrumentation, Type 4x, Hinge Cover, 9 x 12 x 6 Inch, Stainless Steel

Overview

Enclosure, Instrumentation, Type 4x, Hinge Cover, 9 x 12 x 6 Inch, Stainless Steel
Enclosure, Type: Instrumentation, NEMA 4X, Hinge Cover, 9 x 12 x 6 Inch, Stainless Steel
Also known as: 783510110369, LHC233116SS

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Mounting: Surface
Material: Stainless Steel
Height: 9.060 in
Width: 12.200 in
Depth: 6.100 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Material: Stainless Steel
Width: 12.200 in
Mounting: Surface
Height: 9.060 in
Depth: 6.100 in

Customer Reviews

No reviews for this product
(0)