Surge protection device, Surgelogic, HWA, 100kA, 120/240VAC, 1 phase, 3 wire, NEMA 4X

Item #: 295622

Cat #: TVS1HWA10X

UPC: 785901946717

Surge protection device, Surgelogic, HWA, 100kA, 120/240VAC, 1 phase, 3 wire, NEMA 4X
Sign In or Register to view pricing and more.

No associated products found.

Overview

Surge protection device, Surgelogic, HWA, 100kA, 120/240VAC, 1 phase, 3 wire, NEMA 4X
The HWA Series are surge suppressors and noise filters in a compact package. HWA surge protective devices are nipple mounted, parallel connected suppressors with different voltage configurations, including delta. TVS1HWA10X is single phase, three wire, 120/240VAC with an 100kA surge current. The surge suppressors use two pole spaces in a QO or Homeline load center, or NQ panelboard. The devices are NEMA 4X rated, allowing either indoor or outdoor installation. The devices comply with UL and CSA standards.
Also known as: 785901946717, TVS1HWA10X

Specifications

Mounting: Panel
Type: Surge Protection Device
Phase: 1
Volts AC: 120/240
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X
Interrupt Rating AC: 100 kA
Mounting: Panel
Phase: 1
Standards: California Proposition 65
Interrupt Rating AC: 100 kA
Type: Surge Protection Device
Volts AC: 120/240
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)