AMP CT238A AC/DC CLAMP-20A

Item #: 29559

Cat #: CT238A

UPC: 095969414609

Sign In or Register to view pricing and more.
Documents & Guides
AMP CT238A AC/DC CLAMP-20A

Overview

AMP CT238A AC/DC CLAMP-20A
Also known as: 095969414609, CT238A

Specifications

Wattage: 35
Color Temperature: 3000 (Warm White)
Type: Metal Halide
Volts AC: 120
ANSI Code: M130/E
Lumens: 3150
Shape: T6 (Tubular)
Light Technology: HID
Base: 2-Pin (G12)
Wattage: 35
Type: Metal Halide
ANSI Code: M130/E
Shape: T6 (Tubular)
Base: 2-Pin (G12)
Color Temperature: 3000 (Warm White)
Volts AC: 120
Lumens: 3150
Light Technology: HID

Customer Reviews

No reviews for this product
(0)