Smart Motor Controller, 780A, 600HP @ 460VAC, 480VAC, 3PH, Open, 100-120VAC Coil

Item #: 295531

Cat #: 150-F780NBE

UPC: 662074803088

Sign In or Register to view pricing and more.
Documents & Guides
Smart Motor Controller, 780 Amp, 600 Horse Power @ 460 Volt AC, 480 Volt AC, 3-Phase, Open, 100 - 120 Volt AC Coil, None

Overview

Smart Motor Controller, 780 Amp, 600 Horse Power @ 460 Volt AC, 480 Volt AC, 3-Phase, Open, 100 - 120 Volt AC Coil, None
The SMC Flex controller is modular so that it can help simplify installation and commissioning. A built-in LCD display, keypad, and flexible communications provide optimized configuration, advanced performance, diagnostics, and protection. Three-phase control, electronic overload, and integrated bypass along with removable control module, power modules, and fan assembly are combined in a cost-effective package for your demanding applications.
Also known as: 662074803088, 150-F780NBE

Specifications

Horsepower: 600
Phase: 3
Type: Smart Motor Controller
Volts AC Control: 100/120
Horsepower: 600
Type: Smart Motor Controller
Phase: 3
Volts AC Control: 100/120

Customer Reviews

No reviews for this product
(0)