1 Amp Dual-Element Time-Delay Glass Fuse, 1/4" x 1-1/4", 250V

Item #: 29551

Cat #: MDQ-1

UPC: 051712183123

Sign In or Register to view pricing and more.
Documents & Guides
1 Amp Dual-Element Time-Delay Glass Fuse, 1/4" x 1-1/4", 250V

Overview

1 Amp Dual-Element Time-Delay Glass Fuse, 1/4" x 1-1/4", 250V
These Eaton Bussmann glass tube fuses with nickel-plated brass end caps, feature a dual-element design that allows closer sizing to inductive circuits than any other fuses.
Also known as: 051712183123, MDQ-1

Specifications

Length: 1 1/4 in
Interrupt Rating AC: 35
Volts DC: 250
Amps: 1
Speed: Time Delay, Slow Blow
Diameter: 1/4 in
Material: Glass
Volts AC: 250
Mounting: Cartridge
Length: 1 1/4 in
Volts DC: 250
Speed: Time Delay, Slow Blow
Material: Glass
Mounting: Cartridge
Interrupt Rating AC: 35
Amps: 1
Diameter: 1/4 in
Volts AC: 250

Customer Reviews

No reviews for this product
(0)