Pilot Device, Contact Block, 1NO, Green, Gold Flashed, IP10

Item #: 295509

Cat #: CR104PXC10G

UPC: 783166289518

Sign In or Register to view pricing and more.
Documents & Guides
Pilot Device, Contact Block, 1 Normally Open, Gold Flashed, Green Plunger, IP10

Overview

Pilot Device, Contact Block, 1 Normally Open, Gold Flashed, Green Plunger, IP10
Also known as: 783166289518, CR104PXC10G

Specifications

Type: Pilot Device, Contact Block
Amps: 10
Color: Green
Size: 30 mm
Family / Style: CR104
Volts AC: 600
Type: Pilot Device, Contact Block
Color: Green
Family / Style: CR104
Amps: 10
Size: 30 mm
Volts AC: 600

Customer Reviews

No reviews for this product
(0)