This product may not be available in all locations.
![Selector Switch, 2 Position, Keyed, Maintained, Left Key Removal Selector Switch, 2 Position, Keyed, Maintained, Left Key Removal](https://rexel-cdn.com/products/key20selector20switch.jpg?i=BE6BE910-64E0-4761-8538-0C06CFDF3C91&f=420)
Selector Switch, 2 Position, Keyed, Maintained, Left Key Removal
Item #: 295506
Cat #: CR104PSK21A91L
UPC: 783166286425
Documents & Guides
Selector Switch, 2 Position, Keyed, Maintained, 1 Normally Open, 1 Normally Closed, Contact, Left Key Removal, Cam Code 1
Sign In or Register to view pricing and more.
Overview
Selector Switch, 2 Position, Keyed, Maintained, 1 Normally Open, 1 Normally Closed, Contact, Left Key Removal, Cam Code 1
Also known as: 783166286425, CR104PSK21A91L
Specifications
Amps: | 10 |
Size: | 30 mm |
Family / Style: | CR104 |
Type: | Keyed, 2 Position, Selector Switch |
Volts AC: | 600 |
Amps: | 10 |
Family / Style: | CR104 |
Volts AC: | 600 |
Size: | 30 mm |
Type: | Keyed, 2 Position, Selector Switch |
Customer Reviews
No reviews for this product
(0)