Selector Switch, 3 Position, Knob, Maintained, 2NO/2NC Contacts

Item #: 295505

Cat #: CR104PSG36B92

UPC: 783166285763

Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 3 Position, Knob, Maintained, 2 Normally Open, 2 Normally Closed Contact Blocks, Cam Code 6

Overview

Selector Switch, 3 Position, Knob, Maintained, 2 Normally Open, 2 Normally Closed Contact Blocks, Cam Code 6
Also known as: 783166285763, CR104PSG36B92

Specifications

Mounting: Panel
Amps: 10
Type: Knob, 3 Position, Selector Switch
Size: 30 mm
Family / Style: CR104
Color: Black/White
Volts AC: 600
Mounting: Panel
Type: Knob, 3 Position, Selector Switch
Family / Style: CR104
Volts AC: 600
Amps: 10
Size: 30 mm
Color: Black/White

Customer Reviews

No reviews for this product
(0)