Contactor, IEC, 32A, 460VAC, 3P, 24VDC Coil, 1NO Auxiliary Contact

Item #: 295476

Cat #: CL04D310MD

UPC: 425095120967

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, IEC, 32 Amp, 460 Volt AC, 3-Pole, 24 Volt DC Coil, 1 Normally Open, Auxiliary Contact

Overview

Contactor, IEC, 32 Amp, 460 Volt AC, 3-Pole, 24 Volt DC Coil, 1 Normally Open, Auxiliary Contact
Also known as: 425095120967, CL04D310MD

Specifications

Volts DC Control: 24
Poles: 3
Amps: 32
Type: Contactor, IEC
Volts AC: 460
Family / Style: C 2000
Volts DC Control: 24
Amps: 32
Volts AC: 460
Poles: 3
Type: Contactor, IEC
Family / Style: C 2000

Customer Reviews

No reviews for this product
(0)