IEC contactor, reversing, 12A, 7.5HP at 480VAC, 3PH, 3P, 3 NO, 120VAC 50/60Hz coil, open style

Item #: 29522

Cat #: LC2D12G7V

UPC: 785901294634

Sign In or Register to view pricing and more.
IEC contactor, TeSys Deca reversing, 12A, 7.5HP at 480VAC, 3 phase, 3 pole, 3 NO, 120VAC 50/60Hz coil, open style

Overview

IEC contactor, TeSys Deca reversing, 12A, 7.5HP at 480VAC, 3 phase, 3 pole, 3 NO, 120VAC 50/60Hz coil, open style
TeSys D contactors have been designed for perfect integration into control systems. They can be used to create motor starters for almost any type of application. TeSys D contactors are available in 13 contactor ratings for inductive motor applications up to 150 full-load amps and resistive loads up to 200 amps. This 12A reversing inductive 3 pole IEC contactor can be mounted on DIN rail or mounted directly to a panel. Contactors have both Horsepower and Kw motor rating for international acceptance. Contactor is rated for 3HP at 200-208VAC, 3HP at 240VAC, 7.5HP at 480VAC and 10HP at 600VAC three phase. Contactor is also rated for 1HP at 115VAC and 2HP at 240VAC single phase. Contactor is supplied with a 120 VAC 50/60 Hz coil. Contactor has one normally open and one normally closed auxiliary contact built-in as standard. The NC contact is mirror certified. Screw clamp terminals are used for load and auxiliary connections. An extensive line of accessories makes it easy to meet the requirements of most applications. The contactor is 3.03 inches tall, 3.54 inches wide and 3.39 inches deep. It weighs 1.54 lbs. Contactor is certified to UL, CSA, IEC, CCC, EAC and Marine standards. Contactor also meets the requirements of RoHS/REACh making it a Green Premium product.
Also known as: 785901294634, LC2D12G7V

Specifications

Volts AC Control: 120
Type: Reversing, Contactor
Phase: 3
Poles: 3
Mounting: DIN Rail
Amps: 12
Volts AC: 600
Volts DC: 300
Standards: California Proposition 65
Volts AC Control: 120
Phase: 3
Mounting: DIN Rail
Volts AC: 600
Standards: California Proposition 65
Type: Reversing, Contactor
Poles: 3
Amps: 12
Volts DC: 300

Customer Reviews

No reviews for this product
(0)