F30T12WWRS 30/CS 1/SKU

Item #: 29519

Cat #: F30T12/WW/RS

UPC: 046135234828

Sign In or Register to view pricing and more.
30W, T12 rapid start fluorescent lamp, Warm White phosphor, 3000K color temperature, 52 CRI. 18000 Avg rated life at 3 hrs/start *Sylvania Part # 23482* *** Not for Sale in Vermont due to State Regulations ***

Overview

30W, T12 rapid start fluorescent lamp, Warm White phosphor, 3000K color temperature, 52 CRI. 18000 Avg rated life at 3 hrs/start *Sylvania Part # 23482* *** Not for Sale in Vermont due to State Regulations ***
Also known as: 046135234828, F30T12/WW/RS

Specifications

Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 52
Length: 3 ft, 36 in
Wattage: 30
Lumens: 2275
Material: Glass
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 3000 (Warm White)
Length: 3 ft, 36 in
Lumens: 2275
Light Technology: Fluorescent
Color Rendering Index (CRI): 52
Wattage: 30
Material: Glass
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)