This product may not be available in all locations.
2
more
Meter Pak, Branch Unit, 3 - 225A Socket, 800A, 208Y/120VAC, 3PH
Item #: 295167
Cat #: EZMR313225
UPC: 785901333012
Sign In or Register to view pricing and more.
Documents & Guides
Meter Pak, Branch Unit, 3 - 225 Amp, 5 Jaw, Sockets, without Bypass, 800 Amp, CU/AL Bus, 208Y/120 Volt AC, 3-Phase In, 1-Phase Out
Overview
Meter Pak, Branch Unit, 3 - 225 Amp, 5 Jaw, Sockets, without Bypass, 800 Amp, CU/AL Bus, 208Y/120 Volt AC, 3-Phase In, 1-Phase Out
Also known as: 785901333012, EZMR313225
Specifications
Phase: | 3 |
Sockets: | 3 |
Mounting: | Surface |
Amps: | 800, 225 |
Poles: | 4 |
Jaws: | 5 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Volts AC: | 120/208Y |
Phase: | 3 |
Mounting: | Surface |
Poles: | 4 |
Standards: | California Proposition 65 |
Volts AC: | 120/208Y |
Sockets: | 3 |
Amps: | 800, 225 |
Jaws: | 5 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)