Consolet, Sloped Cover, Type 12/13, 8" x 16" x 7", Steel

Item #: 29516

Cat #: C8C16

UPC: 783510598600

Documents & Guides
Consolet, Sloped Cover, Type 12/13, Size/Dims: 8.00x16.00x7.09, Material/Finish: Steel/Gray.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Consolet, Sloped Cover, Type 12/13, Size/Dims: 8.00x16.00x7.09, Material/Finish: Steel/Gray.
nVent HOFFMAN HOFC8C16 consolets are ideal for mounting small control or instrumentation devices where the desirable access requires a 30- or 60-degree surface. These enclosures can be mounted on either of two sides for placement on desktops, pedestals or other flat surfaces.
Also known as: 783510598600, C8C16

Specifications

IP/NEMA Rating: IP65, NEMA 12, NEMA 13
Width: 16 in
Material: Steel
Height: 8 in
Depth: 7.100 in
Special Program: Hoffman On Demand
IP/NEMA Rating: IP65, NEMA 12, NEMA 13
Material: Steel
Depth: 7.100 in
Width: 16 in
Height: 8 in
Special Program: Hoffman On Demand

Customer Reviews

No reviews for this product
(0)