
3M™ Cold Shrink Cable Breakout Boots 8560 Series
Item #: 295120
Cat #: 8563
UPC: 054007431459
Documents & Guides
3M™ 8560 3 Way Cold Shrink Cable Breakout Boot is made of a dark gray silicone rubber and protects the phase leg breakout of 3 way medium voltage power cables. It shields power cables from moisture, contamination, corrosion, ozone, UV radiation, physical contact and other hazards in associated environments. It allows quick installation while accommodating a wide range of cables.
Sign In or Register to view pricing and more.
Overview
3M™ 8560 3 Way Cold Shrink Cable Breakout Boot is made of a dark gray silicone rubber and protects the phase leg breakout of 3 way medium voltage power cables. It shields power cables from moisture, contamination, corrosion, ozone, UV radiation, physical contact and other hazards in associated environments. It allows quick installation while accommodating a wide range of cables.
3M™ 8560 3 Way Cold Shrink Cable Breakout Boot features an open end and is factory expanded and mounted on a removable plastic core. When the supporting cores inside the boot are removed, this pre stretched boot shrinks to the pre determined diameter, creating an environmental enclosure for individual cable phase legs and the overall cable jacket. It can be used in conjunction with cold shrink silicone rubber termination assemblies and RJS Series rejacketing sleeves for shielded power cable terminating applications. It's compatible with cold shrink silicone rubber termination products and RJS Series phase rejacketing sleeves. RoHS 2011/65/EU Compliant.
Also known as: 054007431459, 8563
Specifications
Type: | Boot, Breakout Boot |
Color: | Black |
Material: | Silicone Rubber |
Type: | Boot, Breakout Boot |
Material: | Silicone Rubber |
Color: | Black |
Customer Reviews
No reviews for this product
(0)