Terminal Block, 55A, 600V AC/DC, Green, 10mm

Item #: 29510

Cat #: 1492-CA1G

UPC: 662073905134

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 55 Amp, 600 Volt AC/DC, Green, 10 mm

Overview

Terminal Block, 55 Amp, 600 Volt AC/DC, Green, 10 mm
Also known as: 662073905134, 1492-CA1G

Specifications

Type: Photo Sensor
Family / Style: 1492
Volts AC: 600
Type: Photo Sensor
Volts AC: 600
Family / Style: 1492

Customer Reviews

No reviews for this product
(0)