Photo Control, 105-305V, Blue
Item #: 295095
Cat #: 7790B-SSS
UPC: 751928211800
Sign In or Register to view pricing and more.
Documents & Guides
Photo Control, 105-305V, 1000W, 1800 VA, Locking Type Receptacle, Color: Blue.
Overview
Photo Control, 105-305V, 1000W, 1800 VA, Locking Type Receptacle, Color: Blue.
The FP7700 Series locking-type photoelectric controls are designed to meet stringent electric utility requirements for roadway lighting.
Also known as: 751928211800, 7790B-SSS, PC
Specifications
Color: | Blue |
Wattage: | 1000 |
Volt Amps: | 1.800kVA |
Volts AC Range: | 120 - 277 |
Color: | Blue |
Volt Amps: | 1.800kVA |
Wattage: | 1000 |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)