This product may not be available in all locations.
![](https://img.youtube.com/vi/ZFN_eepMH4g/0.jpg)
![DuraBoxx FG Enclosure, Screw Cover, 10x16x5 DuraBoxx FG Enclosure, Screw Cover, 10x16x5](https://rexel-cdn.com/products/duraboxxfamily.jpg?i=C8E54052-A1CA-4B1D-95B8-857CC6FFCE1F&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
DuraBoxx Series Enclosure, 4 Screw Cover, Size/Dims 10" x 16" x 5", Material/Finish: Fiberglass/Gray
Overview
DuraBoxx Series Enclosure, 4 Screw Cover, Size/Dims 10" x 16" x 5", Material/Finish: Fiberglass/Gray
The Stahlin DuraBoxx Series was developed for extreme ruggedness, sleek design, and shallow depths
Also known as: 785928906152, D10165W
Specifications
Depth: | 5 in |
Color: | Gray |
Material: | Fiberglass |
Width: | 16 in |
Height: | 10 in |
Size: | 10 x 16 x 5 in |
Depth: | 5 in |
Material: | Fiberglass |
Height: | 10 in |
Color: | Gray |
Width: | 16 in |
Size: | 10 x 16 x 5 in |
Customer Reviews
No reviews for this product
(0)