Eaton SPD series surge protection device

Item #: 294995

Cat #: SPD100208Y2A

UPC: 786685317366

Eaton Surge Protection Device, SPD Series, 100 kA per phase, 208Y/120V (4W+G) rating, 150 L-N, 150 L-G, 150 N-G, 300 L-L MCOV, Internal integrated, Standard feature package, used with Direct bus mounted panel boards (PRL1a, 2a, 3a, 3e)
Sign In or Register to view pricing and more.

No associated products found.

Overview

Eaton Surge Protection Device, SPD Series, 100 kA per phase, 208Y/120V (4W+G) rating, 150 L-N, 150 L-G, 150 N-G, 300 L-L MCOV, Internal integrated, Standard feature package, used with Direct bus mounted panel boards (PRL1a, 2a, 3a, 3e)
EatonÆs SPD Series offers the most advanced surge protection for industrial and commercial applications. It can be installed in two configurations: Direct integration into electrical assemblies or externally side-mounted to equipment. With an array of features, options, and configurations, there is a solution for all electrical applications, including service entrances, distribution switchboards, panelboards and point-of-use applications.
Also known as: 786685317366, SPD100208Y2A

Specifications

Type: SPD
Interrupt Rating AC: 100 kA
Volts AC: 120/208Y
Type: SPD
Volts AC: 120/208Y
Interrupt Rating AC: 100 kA

Customer Reviews

No reviews for this product
(0)