Wallplate, Quickport, 1-Port, 1-Gang, Ivory

Item #: 29493

Cat #: 41080-1IP

UPC: 078477835531

Wallplate, QuickPort, 1-Gang, 1-Port, Box Mount, Color: Ivory.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wallplate, QuickPort, 1-Gang, 1-Port, Box Mount, Color: Ivory.
Single gang QuickPort® wallplates accept QuickPort® connectors to support multi-media applications with 1, 2, 3, 4 or 6-ports. Use where a 1-piece, single gang, economical flush mount housing is desired. Available in six colors (white, light almond, ivory, grey, brown and black) with color matched screws. It should provide 1, 2, 3, 4 or 6-ports. Must be able to accept all Leviton® QuickPort® connectors.
Also known as: 078477835531, 41080-1IP

Specifications

Mounting: Box
Material: Plastic
Gangs: 1
Color: Ivory
Number of Ports: 1
Mounting: Box
Gangs: 1
Number of Ports: 1
Material: Plastic
Color: Ivory

Customer Reviews

No reviews for this product
(0)