This product has been discontinued.
Automatic Transfer Switch, 200A, Nexus, Load Shedding, Disconnect
Item #: 294929
Cat #: RTSJ200A3
UPC: 696471609141
Sign In or Register to view pricing and more.
Documents & Guides
Automatic Transfer Switch. 200 Amp, 120/240 Volt AC, 2-Pole, NEMA 3R, Surface Mount, Service Entrance Disconnect & Load Shedding
Overview
Automatic Transfer Switch. 200 Amp, 120/240 Volt AC, 2-Pole, NEMA 3R, Surface Mount, Service Entrance Disconnect & Load Shedding
Also known as: 696471609141, RTSJ200A3
Specifications
Volts AC: | 120, 240 |
Mounting: | Surface |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Volts AC: | 120, 240 |
Standards: | California Proposition 65 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)