This product has been discontinued.

DIM TOGGLE IVORY
Item #: 2949
Cat #: 6641-I
UPC: 078477048290
Documents & Guides
DIM TOGGLE IVORY600 Watt, 120 Volt Ac 60Hz, Single-Pole, Electro-Mechanical Incandescent Toggle Dimmer, Ivory
Sign In or Register to view pricing and more.
No associated products found.
Overview
DIM TOGGLE IVORY600 Watt, 120 Volt Ac 60Hz, Single-Pole, Electro-Mechanical Incandescent Toggle Dimmer, Ivory
Also known as: 078477048290, 6641-I
Specifications
Wattage: | 600 |
Volts AC: | 120 |
Type: | Electro-Mechanical, Toggle |
Color: | Ivory |
Dimmable: | Yes |
Light Technology: | Halogen |
Wattage: | 600 |
Type: | Electro-Mechanical, Toggle |
Dimmable: | Yes |
Volts AC: | 120 |
Color: | Ivory |
Light Technology: | Halogen |
Customer Reviews
No reviews for this product
(0)