TRFMR CONTROL 100VA MULTIPLE VOLTAGES

Item #: 294897

Cat #: 9070T100D19

UPC: 785901905042

Sign In or Register to view pricing and more.
Square D,TRFMR CONTROL 100VA MULTIPLE VOLTAGES,1-Phase,100VA,105 ¦C,208/240/277/380/480V,24V,55 Degrees C,Copper,Industrial Control Transformer,Open,Panel,Screw Clamp,Specifically designed to handle high inrush associated with contactors and relays for applications such as conveyor systems, paint lines, punch presses or overhead cranes,UL Listed, CSA, CE Marked

Overview

Square D,TRFMR CONTROL 100VA MULTIPLE VOLTAGES,1-Phase,100VA,105 ¦C,208/240/277/380/480V,24V,55 Degrees C,Copper,Industrial Control Transformer,Open,Panel,Screw Clamp,Specifically designed to handle high inrush associated with contactors and relays for applications such as conveyor systems, paint lines, punch presses or overhead cranes,UL Listed, CSA, CE Marked
TRFMR CONTROL 100VA MULTIPLEVOLTAGES
Also known as: 785901905042, 9070T100D19

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 100
Primary Voltage: 480, 277, 240, 380
Secondary Voltage: 24
Type: Industrial Control, Transformer
Volt Amps: 100
Secondary Voltage: 24
Phase: 1
Primary Voltage: 480, 277, 240, 380

Customer Reviews

No reviews for this product
(0)