Wall Lantern, 100W, Antique Bronze

Item #: 29489

Cat #: 8592-71

UPC: 785652085925

Sign In or Register to view pricing and more.
Wall Lantern, Outdoor, 100W, Color: Antique Bronze Solid Brass/Clear Glass.

Overview

Wall Lantern, Outdoor, 100W, Color: Antique Bronze Solid Brass/Clear Glass.
Also known as: 785652085925, 8592-71

Specifications

Wattage: 100
Volts AC: 120
Color: Bronze
Mounting: Wall
Wattage: 100
Color: Bronze
Volts AC: 120
Mounting: Wall

Customer Reviews

No reviews for this product
(0)