2 In X 50 Ft. (50.8 Mm X 15.24 M)

Item #: 294888

Cat #: M71C-2000-595-WT

UPC: 754473198633

Sign In or Register to view pricing and more.
Documents & Guides
Indoor/Outdoor Vinyl Tape, adheres well to pipes, walls, equipment, windows & most clean, dry surfaces. Conforms well to irregular, curved or rough surfaces, stands up to grease, oil & most industrial chemicals. Dimensions: 2" X 50', Color: White

Overview

Indoor/Outdoor Vinyl Tape, adheres well to pipes, walls, equipment, windows & most clean, dry surfaces. Conforms well to irregular, curved or rough surfaces, stands up to grease, oil & most industrial chemicals. Dimensions: 2" X 50', Color: White
This durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.
Also known as: 754473198633, M71C-2000-595-WT

Specifications

Width: 2 in
Material: Vinyl
Color: White
Length: 50 ft
Width: 2 in
Color: White
Material: Vinyl
Length: 50 ft

Customer Reviews

No reviews for this product
(0)