TERMINAL BLOCK 600V

Item #: 29487

Cat #: 1492-CA1Y

UPC: 662073905189

Sign In or Register to view pricing and more.
Documents & Guides
AB 1492-CA1Y TERMINAL BLOCK 600V

Overview

AB 1492-CA1Y TERMINAL BLOCK 600V
Also known as: 662073905189, 1492-CA1Y

Specifications

Size: 10 mm
Amps: 55
Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Poles: 1
Volts AC: 600
Color: Yellow
Allowable Gauge Range: 22 - 8
Size: 10 mm
Family / Style: 1492
Mounting: DIN Rail
Volts AC: 600
Allowable Gauge Range: 22 - 8
Amps: 55
Volts DC: 600
Poles: 1
Color: Yellow

Customer Reviews

No reviews for this product
(0)