Circuit breaker accessory, PowerPacT J, terminal nut insert, qty 3

Item #: 29482

Cat #: S37445

UPC: 785901438397

Sign In or Register to view pricing and more.

Overview

Circuit breaker accessory, PowerPacT J, terminal nut insert, qty 3
The PowerPact™ H-frame circuit breakers are designed to protect electrical systems from damage caused by overloads and short circuits. H-frame circuit breakers are available with either thermal-magnetic or Micrologic™ electronic trip units. The amperage ratings of the thermal trip elements are calibrated at 104°F (40°C) free air ambient temperature. Per the National Electric Code® (NEC®) and the Canadian Electrical Code, standard circuit breakers may only be applied continuously at up to 80% of their rating. This PowerPact nut insert kit is a connection accessory for PowerPact J-Frame, circuit breaker. This product complys to UL standards and come in set of 3. This accessory Certified to UL, IEC, CSA, CE, CCC, Standards.
Also known as: 785901438397, S37445

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)