Overview
HOFF-E A84N2518FSLP Lrg Type1
Also known as: 783510137328, A84N2518FSLP
Specifications
IP/NEMA Rating: | NEMA 1, IP20 |
Color: | Gray |
Material: | Steel |
IP/NEMA Rating: | NEMA 1, IP20 |
Material: | Steel |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)