BUSS SMALL DIMENSION FUSE FAST ACTING

Item #: 294742

Cat #: GLQ-3

UPC: 051712716062

Sign In or Register to view pricing and more.
Documents & Guides
3A 300V Inline Fuse For HLQ Holder Size Rejecting, Fast Acting Fuse - Bulk Packaging

Overview

3A 300V Inline Fuse For HLQ Holder Size Rejecting, Fast Acting Fuse - Bulk Packaging
Also known as: 051712716062, GLQ-3

Specifications

Speed: Fast Acting
Volts AC: 300
Amps: 3
Type: Size Rejecting
Interrupt Rating DC: 10 kA
Speed: Fast Acting
Amps: 3
Interrupt Rating DC: 10 kA
Volts AC: 300
Type: Size Rejecting

Customer Reviews

No reviews for this product
(0)