![Fluorescent Lamp, Circular, T5, 40W, 3500K Fluorescent Lamp, Circular, T5, 40W, 3500K](https://rexel-cdn.com/products/product.jpg?i=8BB7FD93-8031-4235-9D87-004BDE3F8D35&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Circular, 40 Watt, Bulb: T5 (Circular), 3500K, Base: 2GX13, Lumens: 3400, CRI: 80, Rated Average Life: 12000 Hours, Standard Case Qty: 12 *Sylvania Part # 20732* *** Not for Sale in Vermont due to State Regulations ***
Overview
Fluorescent Lamp, Circular, 40 Watt, Bulb: T5 (Circular), 3500K, Base: 2GX13, Lumens: 3400, CRI: 80, Rated Average Life: 12000 Hours, Standard Case Qty: 12 *Sylvania Part # 20732* *** Not for Sale in Vermont due to State Regulations ***
Also known as: FPC40/835
Specifications
Shape: | T5 (Circular) |
Wattage: | 40 |
Color Rendering Index (CRI): | 80 |
Lumens: | 3400 |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | Fluorescent |
Base: | 4-Pin (2GX13) |
Shape: | T5 (Circular) |
Color Rendering Index (CRI): | 80 |
Color Temperature: | 3500 (Neutral White) |
Base: | 4-Pin (2GX13) |
Wattage: | 40 |
Lumens: | 3400 |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)