Push Button, Momentary, Flush Green, Legend"START", Operator Only

Item #: 29471

Cat #: 800FP-F301

UPC: 662073569275

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Momentary, Flush, Green, Legend "START", 22.5 mm, Operator Only

Overview

Push Button, Momentary, Flush, Green, Legend "START", 22.5 mm, Operator Only
The Allen-Bradley® Bulletin 800FP line is constructed of industrial-grade thermoplastic for superior chemical resistance. You’ll love the exceptional design and unbeatable performance. Catalog item 800FP-F301 from Rockwell Automation® is a flush, 22 mm momentary push button with no power module. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073569275, 800FP-F301

Specifications

IP/NEMA Rating: IP66
Type: Flush, Momentary, Pushbutton
Color: Green
Size: 22.5 mm
Family / Style: 800F
Material: Plastic
IP/NEMA Rating: IP66
Color: Green
Family / Style: 800F
Type: Flush, Momentary, Pushbutton
Size: 22.5 mm
Material: Plastic

Customer Reviews

No reviews for this product
(0)