Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
T-Basket Type Pulling Grip for Cable Diameter .75" -.99" (19.0 mm - 25.3 mm). Use to pull in conduit or tray. Medium-duty pulls. 9" (228.6 mm) eye length. Mesh length 36" (914.4 mm). Double weave galvanized steel mesh with flexible pulling eye. Select the grip with a maximum rated capacity that meets or exceeds the cable puller's maximum pulling force.
Overview
T-Basket Type Pulling Grip for Cable Diameter .75" -.99" (19.0 mm - 25.3 mm). Use to pull in conduit or tray. Medium-duty pulls. 9" (228.6 mm) eye length. Mesh length 36" (914.4 mm). Double weave galvanized steel mesh with flexible pulling eye. Select the grip with a maximum rated capacity that meets or exceeds the cable puller's maximum pulling force.
Also known as: 783310305767, 30576
Specifications
Customer Reviews
No reviews for this product
(0)