Terminal Block, 35A, 600V AC/DC, 2 Level, 2 Circuit, White, 4mm

Item #: 294614

Cat #: 1492-JD4-W

UPC: 662074734405

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 2 Level, 2 Circuit, 35 Amp, 600 Volt AC/DC, White, 26 - 10 AWG, 4 mm, 100 in a Package

Overview

Terminal Block, 2 Level, 2 Circuit, 35 Amp, 600 Volt AC/DC, White, 26 - 10 AWG, 4 mm, 100 in a Package
Also known as: 662074734405, 1492-JD4-W

Specifications

Type: Terminal Block, Feed Through
Amps: 35
Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Color: White
Volts AC: 600
Allowable Gauge Range: 26 - 10
Type: Terminal Block, Feed Through
Family / Style: 1492
Mounting: DIN Rail
Volts AC: 600
Amps: 35
Volts DC: 600
Color: White
Allowable Gauge Range: 26 - 10

Customer Reviews

No reviews for this product
(0)