Enclosure, Hinged Cover, Type 1, 10" x 8" x 6", Steel/Gray

Item #: 2946

Cat #: A10N86

UPC: 783510344207

Sign In or Register to view pricing and more.
Documents & Guides
Small Enclosure, Type 1, Hinged Cover, Size/Dims: 10" x 8" x 6", Material/Finish: Steel/Gray.

Overview

Small Enclosure, Type 1, Hinged Cover, Size/Dims: 10" x 8" x 6", Material/Finish: Steel/Gray.
These enclosures have a size range of 6 x 6 x 4-in. to 14 x 12 x 8-in. and meet basic functionality requirements for applications that do not require oil- or dust-tight enclosures
Also known as: 783510344207, A10N86

Specifications

Mounting: Surface
Depth: 6 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Width: 8 in
Material: Steel
Height: 10 in
Special Program: Hoffman On Demand
Mounting: Surface
IP/NEMA Rating: NEMA 1, IP30
Width: 8 in
Height: 10 in
Depth: 6 in
Color: Gray
Material: Steel
Special Program: Hoffman On Demand

Customer Reviews

No reviews for this product
(0)