Horizontal Bend, 45 Degree, 24" Radius, 24" Wide, 6" High, Aluminum

Item #: 294595

Cat #: 6A-24-45HB24

UPC: 781011209483

Documents & Guides
Horizontal Bend, Series 2,3,4&5, 5" NEMA / 6" Height, 45 Deg., 24" Width, 24" Radius, Aluminum
Sign In or Register to view pricing and more.

No associated products found.

Overview

Horizontal Bend, Series 2,3,4&5, 5" NEMA / 6" Height, 45 Deg., 24" Width, 24" Radius, Aluminum
Also known as: 781011209483, 6A-24-45HB24

Specifications

Width: 24 in
Height: 6 in
Angle: 45°
Material: Aluminum
Width: 24 in
Angle: 45°
Height: 6 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)