N1 FLAT LID WIREWAY

Item #: 294594

Cat #: 88120GFLNK

UPC: 761515161647

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
UNT 88120GFLNK N1 FLAT LID WIREWAY

Overview

UNT 88120GFLNK N1 FLAT LID WIREWAY
Also known as: 761515161647, 88120GFLNK

Specifications

Length: 120 in
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Length: 120 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 1
Width: 8 in
Height: 8 in

Customer Reviews

No reviews for this product
(0)