Photoelectric Sensor, 18 mm, Full Tubular,Thru-Beam, Detector

Item #: 294527

Cat #: E58CBL18A2C2

UPC: 782113318370

Sign In or Register to view pricing and more.
Documents & Guides
Photoelectric Sensor, 18 mm Full Tubular, Thru-Beam, Detector, 52.5 Foot (16 M)sensing Range, Infrared Beam, 20-250 Volt AC, Cable, Output, Light Operate

Overview

Photoelectric Sensor, 18 mm Full Tubular, Thru-Beam, Detector, 52.5 Foot (16 M)sensing Range, Infrared Beam, 20-250 Volt AC, Cable, Output, Light Operate
Also known as: 782113318370, E58CBL18A2C2

Specifications

Mounting: Panel
Range: 52.500 ft, 16 m
Diameter: 18 mm
Type: Photoelectric Sensor, Thru Beam
Mounting: Panel
Diameter: 18 mm
Range: 52.500 ft, 16 m
Type: Photoelectric Sensor, Thru Beam

Customer Reviews

No reviews for this product
(0)