This product may not be available in all locations.

Photoelectric Sensor, 18 mm, Thru Beam Source, 20-264VAC, 15-30VDC
Item #: 294525
Cat #: E58CAL18A2E2
UPC: 782113147482
Sign In or Register to view pricing and more.
Documents & Guides
Photoelectric Sensor, 18 mm, Tubular with Flat Sides, Thru-Beam, Source, 52.5 Foot (16 meter) Sensing Range, Infrared Beam, 20 - 264 Volt AC, 15 - 30 Volt DC, 3 meter Cable, Output
Overview
Photoelectric Sensor, 18 mm, Tubular with Flat Sides, Thru-Beam, Source, 52.5 Foot (16 meter) Sensing Range, Infrared Beam, 20 - 264 Volt AC, 15 - 30 Volt DC, 3 meter Cable, Output
Also known as: 782113147482, E58CAL18A2E2
Specifications
Mounting: | Panel |
Type: | Thru Beam Source, Photoelectric Sensor |
Range: | 52.500 ft, 16 m |
Diameter: | 18 mm |
Length: | 3 m |
Volts DC Control Range: | 15 - 30 |
Volts AC Control Range: | 20 - 264 |
Mounting: | Panel |
Range: | 52.500 ft, 16 m |
Length: | 3 m |
Volts AC Control Range: | 20 - 264 |
Type: | Thru Beam Source, Photoelectric Sensor |
Diameter: | 18 mm |
Volts DC Control Range: | 15 - 30 |
Customer Reviews
No reviews for this product
(0)