Inductive Proximity Sensor, Tubular, Shielded, 40-250VAC, 20-250VDC

Item #: 294522

Cat #: E57SAL12A2

UPC: 782113381862

Sign In or Register to view pricing and more.
Documents & Guides
Inductive Proximity Sensor, Tubular, Short Barrel Length, Shielded, End Sensing, Surface, 2 mm (0.08 Inch) Sensing Range, 2-Wire, 40 - 250 Volt AC, 20- 250 Volt DC, 12 mm Diameter, Threaded Barrel, 2 Meter Cable, Standard Frequency, Normally Open, Output

Overview

Inductive Proximity Sensor, Tubular, Short Barrel Length, Shielded, End Sensing, Surface, 2 mm (0.08 Inch) Sensing Range, 2-Wire, 40 - 250 Volt AC, 20- 250 Volt DC, 12 mm Diameter, Threaded Barrel, 2 Meter Cable, Standard Frequency, Normally Open, Output
Also known as: 782113381862, E57SAL12A2

Specifications

Type: Inductive Proximity Sensor
Length: 2 m
Diameter: 12 mm
Range: 2 mm
Size: 12 mm
Volts AC Range: 40 - 250
Volts DC Range: 20 - 250
Type: Inductive Proximity Sensor
Diameter: 12 mm
Size: 12 mm
Volts DC Range: 20 - 250
Length: 2 m
Range: 2 mm
Volts AC Range: 40 - 250

Customer Reviews

No reviews for this product
(0)