30MM ILLUMINATED

Item #: 294514

Cat #: 800T-QMJ24GA2

UPC: 662074478163

Sign In or Register to view pricing and more.
Documents & Guides
AB 800T-QMJ24GA2 30MM ILLUMINATED

Overview

AB 800T-QMJ24GA2 30MM ILLUMINATED
Also known as: 662074478163, 800T-QMJ24GA2

Specifications

Type: HID, Breaker
Volts AC: 120, 240
Amps: 20
Poles: 1
Mounting: Plug
Family / Style: 800T
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Type: HID, Breaker
Amps: 20
Mounting: Plug
Interrupt Rating DC: 10 kA
Volts AC: 120, 240
Poles: 1
Family / Style: 800T
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)